Electrical Box, 12.5 cu in, Wall Box Type, 1 Gang, Fiberglass
Mfr # 9318
Zoro # G206884098
product price:Â $11.15
/eaKey Features
Capacity
12.5 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Fiberglass
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9318
Zoro #
G206884098
UPC #
85339101499
Country of Origin
United States
Dimensions
Height
4-3/16 in
Depth
2 In
Width
2-1/4 in
Details
Item
Electrical Box
Capacity
12.5 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Fiberglass
Color
Off-White
Mounting Description
Surface mount
Opening Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.