Shop ALLIED MOULDED PRODUCTS
See all product information
Create Account
fiberglassBOX Ceiling Box, 4 in W, 4 in D, 2716 in H, Thermoset Fiberglass, BeigeTan
- Mfr # 9350-BHK
- Zoro # G107764642
product price:Â
$
13.15
/ea
Key Features
Color
Off white
Width
4 in
Depth
2-7/16 in
Material
Fiberglass reinforced polyester
Box Type
Ceiling - Fixture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9350-BHK
- Zoro #
- G107764642
- UPC #
- 85339103837
- Country of Origin
- United States
- Color
- Off white
- Material
- Fiberglass reinforced polyester
- Box Type
- Ceiling - Fixture
- Volume
- 22.5 cu. in.
- Installation Type
- New Work
- Mounting Description
- Adjustable bar hanger - 16" to 24" on center joist application
- Box Features
- Bar hanger, Speed "K" nonmetallic clamps
- Fixture Rating
- 50lbs
- Additional Materials
- Galvanized steel brackets and plated carbon steel fasteners, Polyvinyl chloride clamps
Dimensions
- Width
- 4 in
- Depth
- 2-7/16 in
- Box Diameter
- 4
Description
Four inch round ceiling box with universal bar hanger, adjustable bar assembly from 16 to 24 in 4 in Dia x 2716 in D Speed clamps, 50 lb fixture rated 2 hrs wall and ceiling fire rated, UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.