Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # 9335-BHKV2

  • Zoro # G416452049


product price: $27.35
/ea

Key Features

Diameter
3-1/2 in
Mounting
16 to 24 Adjustable Bar Hanger
Standards
UL 514C
Material
Thermoset Polyester
Box Type
Flanged, Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9335-BHKV2
Zoro #
G416452049
UPC #
8533988125
Country of Origin
United States

Dimensions

Diameter
3-1/2 in

Details

Mounting
16 to 24 Adjustable Bar Hanger
Standards
UL 514C
Material
Thermoset Polyester
Box Type
Flanged, Ceiling
Capacity
20.5 Cubic

Description

Outlet Boxes/Covers/Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.