Red EMT Conduit, 3/4 In., 10 ft. L, Steel

ALLIED| Zoro #: G2285884| Mfr #: 833148

$11.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL, ANSI
Nominal Outside Dia.: 59/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285884 Mfr #: 833148
Conduit Nominal Length: 10 ft.Standards: UL, ANSI
Nominal Outside Dia.: 59/64"Conduit Trade Size: 3/4"
Metallic Conduit Style: Red ConduitWall Thickness: 3/64"
Metallic Conduit Type: EMTItem: Red Conduit
Inside Dia.: 53/64"Conduit Material: Steel
Special Features: Resists Flattening, Kinking and SplittingCountry of Origin (subject to change): United States

Description

Red Conduit, Metallic Conduit Type EMT, Conduit Material Steel, Conduit Trade Size 3/4 In., Conduit Nominal Length 10 ft., Inside Dia. 53/64 In., Wall Thickness 3/64 In., Nominal Outside Dia. 59/64 In., Special Features Resists Flattening, Kinking and Splitting, Standards UL, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews