Alflex Conduit, 1/2 in, 100 ft L, Aluminum
- Mfr # FO50001001
- Zoro # G623565051
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
100 ft
Material
Aluminum
Inside Dia.
0.62 to 0.64 in
Trade Size
1/2 in
Outside Diameter
0.86 to 0.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO50001001
- Zoro #
- G623565051
- UPC #
- 32886042294
- Country of Origin
- United States
- Material
- Aluminum
Dimensions
- Nominal Length
- 100 ft
- Inside Dia.
- 0.62 to 0.64 in
- Trade Size
- 1/2 in
- Outside Diameter
- 0.86 to 0.92 in
Description
Half the weight of steel AC, no couplings, elbows or special bending tools required. Cuts up to 5X faster than steel MC. Rated at 90 deg C. Conforms to UL Standard No 1569 and Article 334.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.