
16-Port 10/100/1000T Unmanaged Switch w/ Internal Psu
Mfr # AT-GS910/16-10
Zoro # G0841256
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Environmentally Friendly
Mounting
Desktop, Wall
Number of Ports
16
Series
GS910
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-GS910/16-10
Zoro #
G0841256
UPC #
767035207483
Country of Origin
Unknown
Dimensions
Height
1.5 in
Depth
7 in
Width
10.4 in
Details
Item
Ethernet Switch
Description/Special Features
Environmentally Friendly
Mounting
Desktop, Wall
Number of Ports
16
Series
GS910
Media Type Supported
Twisted Pair
Uplink Port
No
Manageable
No
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Stack Port
No
Redundant Power Supply Supported
No
Environmentally Friendly
Yes
Layer Supported
2
Mounting Type
Wall Mountable, Desktop
Total Number of Network Ports
16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.