Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Allied Telesis Allied Telesis AT-GS950/24 24 Port Gigabit WebSmart Switch - 24 x 10/100/1000Base-T AT-GS950/24-10

Allied Telesis AT-GS950/24 24 Port Gigabit WebSmart Switch - 24 x 10/100/1000Base-T (Discontinued)

  • Mfr # AT-GS950/24-10
  • Zoro # G0275087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-GS950/24-10
Zoro #
G0275087
UPC #
767035178431
Country of Origin
Unknown

Details

Item
Ethernet Switch
Standards
IEEE: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x Electrical/Mechanical Approvals: UL 1950, FCC/EN55022 Class A, VCCI Class A, C-Tick, EN60950 (TUV), EN55024, CE
Mounting
Wall, Rack
Includes
Wall & 19" Rack mount brackets, U.S. power cord
Shared SFP Slot
Yes
Media Type Supported
Twisted Pair
Manageable
Yes
Frequency
60 Hz
Expansion Slot Type
SFP
Number of Network (RJ-45) Ports
24
Management
Web Based Management, Port based VLAN, 802.1p QoS, Port trunking/link aggregation, Port mirroring, Priority queue's, Spanning tree, Statistics & Diagnostics
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
4
Total Number of Network Ports
24
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, (24) Gigabit Ethernet Network
Network Technology
10/100/1000Base-T

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.