8-Port 10/100/1000T Unmanaged Switch w/ Internal Psu
Mfr # AT-GS910/8-10
Zoro # G9319128
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
8.3"
Depth
4.8"
Height
0.3"
Mounting
Wall, Desktop
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-GS910/8-10
Zoro #
G9319128
UPC #
767035207407
Country of Origin
Unknown
Dimensions
Width
8.3"
Depth
4.8"
Height
0.3"
Details
Item
Ethernet Switch
Mounting
Wall, Desktop
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
8
Network Technology
10/100/1000Base-TX
Power Source
Power Supply
Environmentally Friendly
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Redundant Power Supply Supported
No
Manageable
No
Stack Port
No
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Series
GS910
Mounting Type
Desktop, Wall Mountable
Layer Supported
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.