Zoro Homepage
This item is Discontinued.
Allied Telesis Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - AT-GS950/8-10

Switch - 8 - Ethernet;Fast Ethernet;Gigabit Ethernet - 1 Gbps - (Discontinued)

  • Mfr # AT-GS950/8-10
  • Zoro # G0276371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-GS950/8-10
Zoro #
G0276371
UPC #
767035181301
Country of Origin
Unknown

Details

Item
Ethernet Switch
Includes
Rackmount/wall mount brackets & screws, Power Cord (US), User Manual/Install guide on CD, Rubber feet.
Mounting
Desktop, Rack, Wall
Number of Ports
8
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Number of SFP Slots
2
Number of Network (RJ-45) Ports
8
Manageable
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
(2) Fast Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Media Type Supported
Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.