TAA, LC, 10G, NIC, LF
Mfr # AT-DNC10LC-901
Zoro # G316450893
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Width
3.8 in
Host Interface
PCI Express x4
Height
2.7 in
Network Standard
10GBase-X
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-DNC10LC-901
Zoro #
G316450893
UPC #
767035000000
Country of Origin
Singapore
Dimensions
Width
3.8 in
Height
2.7 in
Details
Host Interface
PCI Express x4
Network Standard
10GBase-X
Item
10Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Number of Ports
1
Form Factor
Plug-in Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.