Zoro Homepage

TAA, SFP/LC 1G, SINGLE MODE, 10KM, 1310NM

  • Mfr # AT-SPLX10A

  • Zoro # G714909146


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-LX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-SPLX10A
Zoro #
G714909146
UPC #
767035218458
Country of Origin
Taiwan, Province of China

Details

Network Technology
1000Base-LX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Series
SP
Item
SFP (mini-GBIC) Module
Application
Data Networking, Optical Network
Number of Ports
1
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.