Zoro Homepage

1/2"-13 Socket Head Cap Screw, Socket, Plain Titanium, 2 in Length

  • Mfr # 0007196

  • Zoro # G705392209


product price: $18.69
/ea
Sold in multiples of 4 for $74.76

Key Features

Socket Head
Hex Drive
Thread Size
1/2"-13
Screw Length
2 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007196
Zoro #
G705392209
UPC #
051907336143
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
2 in

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.016 in
Thread Style
Fully Threaded

Description

These flat head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products