Shop ALLIED TITANIUM

1/2 in Dia, 2-1/4 in Usable Lg, Titanium, 1 PK

  • Mfr # 0038205
  • Zoro # G005392206

product price: 
$
23.15
/ea
Sold in multiples of 2 for $46.30

Key Features

System of Measurement
Inch
Pin Diameter
1/2 in
Material
Titanium
Material Grade/Class
Grade 7
Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0038205
Zoro #
G005392206
UPC #
51907323266
Country of Origin
China
System of Measurement
Inch
Material
Titanium
Material Grade/Class
Grade 7
Finish
Polished
Class
Dimpled
Tolerance
+0/-0.006 inch

Dimensions

Pin Diameter
1/2 in
Usable Length
2-1/4 in
Thread Size
1/2"-2.25

Description

Allied Titanium clevis pins are currently in use in applications running from top fuel dragsters to offshore sailing yachts. These clevis pins are fabricated from grade 5 (Ti-6Al-V4) titanium and are corrsion free, even in saltwater. Grade 5 titanium has

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.