
1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length
Mfr # 0007504
Zoro # G405392103
product price: $5.15
/eaSold in multiples of 10 for $51.50
Key Features
Hex Drive
Thread Size
1/4"-20
Material
Titanium
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0007504
Zoro #
G405392103
UPC #
051907332916
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
3/4 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Tolerance
+0/-0.003 in
Description
These taper head socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Taper head screws first gained mass acceptance in the aerospace industry in order to reduce weight. They are normally made from Grade 5 titanium, a common aerosp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.