Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP)

  • Mfr # 0001658

  • Zoro # G205392181


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Titanium
Finish
Polished
Fastener Industry Standards
ASME-B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0001658
Zoro #
G205392181
UPC #
051907349785
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Titanium
Finish
Polished
Item
Set Screw
Fastener Industry Standards
ASME-B18.3
Head Type
Socket
Tolerance
+/- 0.007 in
Point Type
Cup

Description

These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products