Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 1/4 in Nominal Dia, 1 in L, Titanium

  • Mfr # 0047024

  • Zoro # G005391438


product price: $3.89
/ea
Sold in multiples of 16 for $62.24

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Titanium
Nominal Diameter
1/4 in
Material Grade
Grade 5 (Ti-6Al-4V)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047024
Zoro #
G005391438
UPC #
708498484417
Country of Origin
United States

Dimensions

Nominal Diameter
1/4 in
Shank Length
1 in
Fastener Length
1 in
Length Tolerance
+0.003/-0 inch

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Titanium
Material Grade
Grade 5 (Ti-6Al-4V)
Fastener Finish
Polished
Material
Titanium
Material Grade/Class
Grade 5
Finish
Polished
Standards
ASME-B18.8.2
Head Type
Fully Threaded Hex Head

Description

Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 5 (6Al-4V) titanium and are corrsion free, even in saltwater. Grade 5 titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.