Shop ALLIED TITANIUM
See all product information
Create Account
3/16 in Dia, 5/8 in Usable Lg, Titanium, 1 PK
- Mfr # 0010165
- Zoro # G905391903
product price:Â
$
21.49
/ea
Sold in multiples of 2 for
$42.98
Key Features
Head Type
Headed
System of Measurement
Inch
Shank Length
0.755 in
Material
Titanium
Material Grade/Class
Grade 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0010165
- Zoro #
- G905391903
- UPC #
- 51907307082
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 3/16 in
- Usable Length
- 5/8 in
- Shank Length
- 0.755 in
- Thread Size
- 3/16"-5/8"
Details
- Head Type
- Headed
- System of Measurement
- Inch
- Material
- Titanium
- Material Grade/Class
- Grade 7
- Finish
- Polished
- Tolerance
- +0/-0.006 inch
- Class
- Dimpled
Description
Allied Titanium clevis pins are currently in use in applications running from top fuel dragsters to offshore sailing yachts. These clevis pins are fabricated from grade 5 (Ti-6Al-V4) titanium and are corrsion free, even in saltwater. Grade 5 titanium has
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.