
3/16 X 1/2 inch Dowel Pin, Grade 2 (CP)
Mfr # 0046997
Zoro # G105391635
product price: $3.35
/eaSold in multiples of 20 for $67.00
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
3/16 in
Basic Material
Titanium
Material Grade
Grade 2 (CP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0046997
Zoro #
G105391635
UPC #
708498482857
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Shank Length
1/2 in
Fastener Length
1/2 in
Length Tolerance
+0.002/-0 inch
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Titanium
Material Grade
Grade 2 (CP)
Fastener Finish
Polished
Material
Titanium
Material Grade/Class
Grade 2
Finish
Polished
Standards
ASME-B18.8.2
Head Type
Pan Head Phillips Drive
Description
Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 2 (CP) titanium and are corrsion free, even in saltwater. Grade 2 titanium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.