
3/8-16 X 3/8 inch UNC Set Screw, Socket Drive with Flat Point, Grade 2 (CP)
Mfr # 0020520
Zoro # G705391523
product price: $9.29
/eaSold in multiples of 10 for $92.90
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Titanium
Finish
Polished
Head Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020520
Zoro #
G705391523
UPC #
051907337171
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Titanium
Finish
Polished
Item
Set Screw
Head Type
Socket
Fastener Industry Standards
ASME-B18.3
Tolerance
+/- 0.008 in
Point Type
Flat
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.