
#4-40 Socket Head Cap Screw, Socket, Plain Titanium, 1/2 in Length
Mfr # 0016952
Zoro # G905391637
product price: $8.15
/eaSold in multiples of 12 for $97.80
Key Features
Socket Head
Hex Drive
Thread Size
#4-40
Screw Length
1/2 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0016952
Zoro #
G905391637
UPC #
051907312505
Country of Origin
United States
Dimensions
Thread Size
#4-40
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.002 in
Thread Style
Fully Threaded
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.