Zoro Homepage

#6-32 Socket Head Cap Screw, Socket, Plain Titanium, 5/8 in Length

  • Mfr # 0016958

  • Zoro # G905391460


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
5/8 in
Material
Titanium
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0016958
Zoro #
G905391460
UPC #
051907312550
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Tolerance
+0/-0.002 in
Thread Style
Fully Threaded

Description

These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.