
7/16"-20 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1 in Length
Mfr # 0016803
Zoro # G205391887
product price: $25.45
/eaSold in multiples of 3 for $76.35
Key Features
Socket Head
Hex Drive
Thread Size
7/16"-20
Material
Stainless Steel
Finish
Plain
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0016803
Zoro #
G205391887
UPC #
051907311607
Country of Origin
United States
Dimensions
Thread Size
7/16"-20
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ANSI-B18.3, ASME-B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Tolerance
+0/-0.004 in
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.