Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1/4 in Phillips Flat Machine Screw, Plain Titanium

  • Mfr # 0001286

  • Zoro # G905391798


product price: $1.95
/ea
Sold in multiples of 30 for $58.50

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Titanium
Finish
Plain
Standards
ANSI-B18.6.3, ASME-B18.6.3
Tolerance
+0/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001286
Zoro #
G905391798
UPC #
051907302209
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Titanium
Finish
Plain
Standards
ANSI-B18.6.3, ASME-B18.6.3
Item
Machine Screw
Tolerance
+0/-0.013 in

Description

These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.