
Dowel Pin, 1/4 in Nominal Dia, 1 in L, Titanium
Mfr # 0106716
Zoro # G005392282
product price: $3.89
/eaSold in multiples of 18 for $70.02
Key Features
System of Measurement
Inch
Nominal Diameter
1/4 in
Shank Length
2 in
Fastener Finish
Polished
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0106716
Zoro #
G005392282
UPC #
708498485797
Country of Origin
United States
Dimensions
Nominal Diameter
1/4 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Fastener Finish
Polished
Material
Titanium
Material Grade/Class
Grade 6
Description
Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 5 (6Al-4V) titanium and are corrsion free, even in saltwater. Grade 5 titan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.