Shop ALLIED TITANIUM
See all product information
Create Account
Fender Washer, Fits Bolt Size 1/4-0.062 , Titanium
- Mfr # 0001669
- Zoro # G705394029
product price:Â
$
3.15
/ea
Sold in multiples of 20 for
$63.00
Key Features
Material
Titanium
For Screw Size
1/4-0.062
Outside Diameter
1 in
Minimum Thickness
0.062 in
Washer Standards
ASME-B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001669
- Zoro #
- G705394029
- UPC #
- 51907303220
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4-0.062
- Outside Diameter
- 1 in
- Minimum Thickness
- 0.062 in
- Inside Diameter
- 1/4 in
- Thread Size
- 1/4-0.062
Details
- Item
- Fender Washer
- Material
- Titanium
- Washer Standards
- ASME-B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- +0/-0.003 in
Description
These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.