Fender Washer, Fits Bolt Size 5/8" , Titanium

  • Mfr # 0001674
  • Zoro # G705393978
product price: 
$
12.55
/ea
Sold in multiples of 5 for $62.75

Key Features

Material
Titanium
For Screw Size
5/8"
Outside Diameter
2 in
Minimum Thickness
0.109 in
Washer Standards
ASME-B18.22.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0001674
Zoro #
G705393978
UPC #
51907303275
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
2 in
Minimum Thickness
0.109 in
Inside Diameter
5/8 in
Thread Size
5/8-0.109

Details

Item
Fender Washer
Material
Titanium
Washer Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.005 in

Description

These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.