This item is Discontinued.

Allied Titanium Flat Washer, For Screw Size 1/2"-0.078 , Titanium 0000895

This item is Discontinued.

Allied Titanium

Flat Washer, For Screw Size 1/2"-0.078 , Titanium (Discontinued)

Mfr # 0000895
Zoro # G605393979
UPC # 51907300489
Country of Origin United States
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000895
Zoro #
G605393979
UPC #
51907300489
Country of Origin
United States

Dimensions

For Screw Size
1/2"-0.078
Outside Diameter
1-1/4 in
Minimum Thickness
0.078 in
Inside Diameter
1/2 in
Thread Size
1/2-0.078

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.004 in

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.