This item is Discontinued.

This item is Discontinued.
Flat Washer, For Screw Size 1/4"-0.05 , Titanium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000888
- Zoro #
- G505393932
- UPC #
- 51907300410
- Country of Origin
- China
Dimensions
- For Screw Size
- 1/4"-0.05
- Outside Diameter
- 11/16 in
- Minimum Thickness
- 0.05 in
- Inside Diameter
- 1/4 in
- Thread Size
- 1/4-0.05
Details
- Item
- Flat Washer
- Material
- Titanium
- Standards
- ASME-B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- +0.015/-0.005 in
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.