This item is Discontinued.

Allied Titanium Flat Washer, For Screw Size #8"-0.032 , Titanium 0000886

This item is Discontinued.

Allied Titanium

Flat Washer, For Screw Size #8"-0.032 , Titanium (Discontinued)

Mfr # 0000886
Zoro # G105393943
UPC # 51907327295
Country of Origin China
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000886
Zoro #
G105393943
UPC #
51907327295
Country of Origin
China

Dimensions

For Screw Size
#8"-0.032
Outside Diameter
3/8 in
Minimum Thickness
0.032 in
Inside Diameter
8 in
Thread Size
#8-0.032

Details

Item
Flat Washer
Material
Titanium
Standards
ASME-B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0/-0.002 in

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.