This item is Discontinued.

Allied Titanium Flat Washer, For Screw Size M20-3.00 , Titanium 0009110

This item is Discontinued.

Allied Titanium

Flat Washer, For Screw Size M20-3.00 , Titanium (Discontinued)

Mfr # 0009110
Zoro # G705393985
UPC # 51907336198
Country of Origin Unknown
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0009110
Zoro #
G705393985
UPC #
51907336198
Country of Origin
Unknown
Item
Flat Washer
Material
Titanium
Standards
DIN-125
System of Measurement
Metric
Thickness Tolerance
+0/-0.61 mm
Class
Standard

Dimensions

For Screw Size
M20-3.00
Outside Diameter
37 mm
Minimum Thickness
3 mm
Inside Diameter
20 mm
Thread Size
M20-3

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.