Zoro Homepage

Fully Threaded Rod, #10-24

  • Mfr # 0037537

  • Zoro # G805393953


product price: $19.85
/ea
Sold in multiples of 2 for $39.70

Key Features

Thread Coverage
Fully
Thread Size
#10-24
System of Measurement
Inch
Tolerance
+0/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0037537
Zoro #
G805393953
UPC #
051907321781
Country of Origin
United States

Dimensions

Thread Size
#10-24

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Tolerance
+0/-0.003 in

Description

Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.