
Fully Threaded Rod, 1/4"-20
Mfr # 0037545
Zoro # G605394006
product price: $28.99
/eaSold in multiples of 2 for $57.98
Key Features
Thread Coverage
Fully
Thread Size
1/4"-20
System of Measurement
Inch
Tolerance
+0/-0.003 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0037545
Zoro #
G605394006
UPC #
51907321866
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Details
Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Tolerance
+0/-0.003 in
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.