
Fully Threaded Rod, 3/8"-16
Mfr # 0037550
Zoro # G905394034
product price: $35.99
/eaSold in multiples of 2 for $71.98
Key Features
Thread Coverage
Fully
Thread Size
3/8"-16
System of Measurement
Inch
Tolerance
+0/-0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0037550
Zoro #
G905394034
UPC #
051907321903
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Details
Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Tolerance
+0/-0.004 in
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.