Fully Threaded Rod, M10x1.5, 1,000 mm, Titanium, Grade 2
Mfr # 0107436
Zoro # G512845677
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1,000 mm
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107436
Zoro #
G512845677
UPC #
708498486145
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10x1.5
Overall Length
1,000 mm
Details
Item
Fully Threaded Rod
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
Finish
Plain
Dimensional Standards
DIN 976
Standards
DIN 976
Resistance Properties
Corrosion Resistant
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Titanium, Finish Plain, Thread Size M10x1.50, Overall Length 1 m, Tensile Strength 49,900 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Includes Nuts No, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.