Fully Threaded Rod, M6x1, 1,000 mm, Titanium, Grade 2
Mfr # 0107439
Zoro # G012845641
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Overall Length
1,000 mm
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107439
Zoro #
G012845641
UPC #
708498486169
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6x1
Overall Length
1,000 mm
Details
Item
Fully Threaded Rod
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
Finish
Plain
Standards
DIN 976
Dimensional Standards
DIN 976
Resistance Properties
Corrosion Resistant
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Titanium, Finish Plain, Thread Size M6x1.00, Overall Length 1 m, Tensile Strength 49,900 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Includes Nuts No, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.