Zoro Homepage

Fully Threaded Rod, M8x1.25, 1,000 mm, Titanium, Grade 2

  • Mfr # 0107440

  • Zoro # G912483578


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107440
Zoro #
G912483578
UPC #
708498486176
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8x1.25
Overall Length
1,000 mm

Details

Item
Fully Threaded Rod
Material
Titanium
Material Grade/Class
Grade 2
Tensile Strength
49,900 psi
System of Measurement
Metric
Finish
Plain
Dimensional Standards
DIN 976
Resistance Properties
Corrosion Resistant
Standards
DIN 976

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Titanium, Finish Plain, Thread Size M8x1.25, Overall Length 1 m, Tensile Strength 49,900 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Includes Nuts No, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.