Zoro Homepage

Fully Threaded Stud, 1/4"-20

  • Mfr # 0083070

  • Zoro # G705393909


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Thread Coverage
Fully
Thread Size
1/4"-20
System of Measurement
Inch
Tolerance
+0/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0083070
Zoro #
G705393909
UPC #
708498485636
Country of Origin
United States

Dimensions

Thread Size
1/4"-20

Details

Item
Threaded Stud
Thread Coverage
Fully
System of Measurement
Inch
Tolerance
+0/-0.013 in

Description

Whether partially threaded or fully threaded, studs are a commonly used item. Found in rigging on sailboats, among many other places, threaded studs can be particularly susceptible to corrosion from harsh environments like saltwater.
Used in automotive,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.