Zoro Homepage

Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Grade 2 Titanium, 1-1/2 in L

  • Mfr # 0075758

  • Zoro # G614563769


product price: $3.59
/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075758
Zoro #
G614563769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Drive Size
7/16 in
Screw Size
1/4 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
49,900 psi
Thread Type
UNC
Resistance Properties
Corrosion-Resistant
Head Style
Hex
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose
Features
Fully Threaded
Type
Hex Head Bolt
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Quality Standards
ASME: B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.