Zoro Homepage

Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Grade 2 Titanium, 2 in L

  • Mfr # 0075603

  • Zoro # G814563651


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0075603
Zoro #
G814563651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
7/16 in
Drive Size
7/16 in
Head Height
5/32 in
Overall Length
2 in
Screw Size
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME: B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
49,900 psi
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Features
Fully Threaded
Head Style
Hex
Type
Hex Head Bolt
For Use in Systems
General Purpose
Material Quality Standards
ASME: B18.2.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products