
Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Grade 2 Titanium, 3/4 in L
Mfr # 0075605
Zoro # G014563871
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0075605
Zoro #
G014563871
UPC #
708498479826
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Drive Size
7/16 in
Head Height
5/32 in
Overall Length
3/4 in
Screw Size
1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.