Zoro Homepage

Grade 2, 1/4"-20 Structural Bolt, Titanium, 2 in L

  • Mfr # 0045065

  • Zoro # G905392221


product price: $12.39
/ea
Sold in multiples of 18 for $223.02

Key Features

Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Tolerance
+0/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0045065
Zoro #
G905392221
UPC #
708498483892
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.013 in

Description

These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.