Zoro Homepage

Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Grade 2 Titanium, 1 in L

  • Mfr # 0107188

  • Zoro # G314563786


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107188
Zoro #
G314563786
UPC #
708498451686
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Drive Size
9/16 in
Head Height
15/64 in
Screw Size
3/8 in
Overall Length
1 in

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.