
Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Grade 2 Titanium, 3/4 in L
Mfr # 0107187
Zoro # G114563696
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107187
Zoro #
G114563696
UPC #
708498450955
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
9/16 in
Overall Length
3/4 in
Screw Size
3/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.