Zoro Homepage

Grade 2, 3/8"-16 Structural Bolt, Titanium, 2-3/4 in L

  • Mfr # 0012236

  • Zoro # G905391415


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Titanium
Thread Style
No Thread
Standards
ASME-B18.2.1
Tolerance
+0/-0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012236
Zoro #
G905391415
UPC #
051907310228
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
No Thread
Standards
ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.018 in

Description

These bolts are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in boat and ship building, tanks and cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.