
Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Grade 2 Titanium, 1-1/2 in L
Mfr # 0107183
Zoro # G814675064
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Grade 2 Titanium
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107183
Zoro #
G814675064
UPC #
708498450047
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Drive Size
1/2 in
Head Height
13/64 in
Screw Size
5/16 in
Overall Length
1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.