Grade 2, M4-0.70 Hex Head Cap Screw, Plain Titanium, 25 mm L
Mfr # 0107558
Zoro # G212533089
product price: $2.55
/eaKey Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Metric
Head Width
7 mm
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107558
Zoro #
G212533089
UPC #
708498486688
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.70
Fastener Length
25 mm
Head Width
7 mm
Head Height
2.52 mm
Screw Size
M4
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Grade 2
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
34,800 psi
Thread Type
Metric
Dimensional Standards
DIN 933
Resistance Properties
Corrosion-Resistant
Head Style
Hex
Pack Size
Small
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933
Thread Pitch
0.7 mm
Includes Nut
No
Type
Hex Head Bolt
Description
System of Measurement Metric, Heavy Hex Bolt, Fastener Length 25 mm, Head Height 2.52 mm, Head Width 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.