Grade 2, M6-1.00 Hex Head Cap Screw, Plain Titanium, 30 mm L
Mfr # 0107552
Zoro # G512533109
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107552
Zoro #
G512533109
UPC #
708498486626
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
3.67 mm
Screw Size
M6
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Grade 2
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
34,800 psi
Thread Type
Metric
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Includes Nut
No
Pack Size
Small
Thread Pitch
1 mm
Type
Hex Head Bolt
Head Style
Hex
Material Quality Standards
DIN 933
Description
System of Measurement Metric, Heavy Hex Bolt, Fastener Length 30 mm, Head Height 3.67 mm, Head Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.