Zoro Homepage

Grade 2, M6-1.00 Hex Head Cap Screw, Plain Titanium, 35 mm L

  • Mfr # 0107632

  • Zoro # G112483460


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107632
Zoro #
G112483460
UPC #
708498484752
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Head Width
10 mm
Head Height
3.67 mm
Screw Size
M6

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Grade 2
Material
Titanium
Finish
Plain
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
34,800 psi
Thread Type
Metric
Pack Size
Small
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Material Quality Standards
DIN 933
Head Style
Hex
Thread Pitch
1 mm
Includes Nut
No
Dimensional Standards
DIN 933
Type
Hex Head Bolt

Description

System of Measurement Metric, Heavy Hex Bolt, Fastener Length 35 mm, Head Height 3.67 mm, Head Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.