Zoro Homepage

Grade 2, M6-1.00 Structural Bolt, Titanium, 30 mm L

  • Mfr # 0076749

  • Zoro # G805391829


product price: $3.39
/ea
Sold in multiples of 20 for $67.80

Key Features

Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Metric
Material
Titanium
Thread Style
Fully Threaded
Standards
DIN-933
Tolerance
+0/-0.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0076749
Zoro #
G805391829
UPC #
708498480785
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
Fully Threaded
Standards
DIN-933
Item
Structural Bolt
Tolerance
+0/-0.10 mm

Description

These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.