Zoro Homepage

Grade 5, #10-24 Structural Bolt, Titanium, 1/2 in L

  • Mfr # 0052887

  • Zoro # G905392184


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
#10-24
Material
Titanium
Thread Style
No Thread
Tolerance
+0/-0.009 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0052887
Zoro #
G905392184
UPC #
051907326830
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Titanium
Thread Style
No Thread
Item
Structural Bolt
Tolerance
+0/-0.009 in

Description

These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.